Full-Floating Body Belt

Item #: 0582427
Cat #: 5278N-24D
UPC: 092644525896
$ 320.08 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Full-Floating Body Belt. Length: 40" - 48", D-to-D: 61 cm, Material: Latigo-Leather

Overview

Deluxe Full-Floating Body Belt. Length: 40" - 48", D-to-D: 61 cm, Material: Latigo-Leather
Also known as: 092644525896, 5278N-24D, KLE5278N24D

Specifications

Type: Harness
Length: 48 in
Standards: California Proposition 65
Type: Harness
Standards: California Proposition 65
Length: 48 in

Customer Reviews

No reviews for this product
(0)