
$ 1680.00 EA
Company wide:
0
in stock
Documents & Guides
Gleeful simplicity defines this twelve-light, three-tier chandelier from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. Unique stem-hung construction carries the clean line all the way to the ceiling and, for sloped ceilings, ten feet of 9 gauge chain is provided to allow the fixture to hang straight and level.
Overview
Gleeful simplicity defines this twelve-light, three-tier chandelier from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. Unique stem-hung construction carries the clean line all the way to the ceiling and, for sloped ceilings, ten feet of 9 gauge chain is provided to allow the fixture to hang straight and level.
Also known as: 785247173679, P4497-09, PROP449709
Specifications
| Wattage: | 75 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Wattage: | 75 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |