
$ 556.97 EA
Company wide:
0
in stock
Documents & Guides
Glass Fiber Optic Cable, For Thru-Beam Sensing, Right-Angle Viewing, Threaded Cable End, 1/8 Inch, Fiber Bundle, Single Cable, Two Needed for Sensing, Standard Mounting End Style, Stainless Steel Jacket
Overview
Glass Fiber Optic Cable, For Thru-Beam Sensing, Right-Angle Viewing, Threaded Cable End, 1/8 Inch, Fiber Bundle, Single Cable, Two Needed for Sensing, Standard Mounting End Style, Stainless Steel Jacket
Also known as: 782114007501, E51KF8B3, CUTE51KF8B3
Specifications
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 4 |