14 AWG to 6 AWG Insulated Cable Connector

Item #: 0582379

Cat #: IPLG6-3

UPC: 662381951427

$ 55.46 EA
Company wide:
32 in stock
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 6 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 6 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

6-14 AWG (Class B,C,D,K,M,I) Polaris™ Grey For Fine Stranded Cooper Conductor -3 Port

Also known as: 662381951427, IPLG6-3, NSIIPLG63

Specifications

Material: Plastisol
Color: Gray
Allowable Gauge Range: 10 - 8
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 10 - 8
Color: Gray
Wire/Cable Openings: 3