4 AWG to 3/0 AWG Insulated Cable Connector

Item #: 0582376

Cat #: IPLG3/0-3

UPC: 662381951557

$ 83.69 EA
Company wide:
27 in stock
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

Overview

Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.

3/0-4 AWG ( B,C,D) 2/0-2 AWG ( K,M,I) Polaris™ Grey For Fine Stranded Cooper Conductor -3 Port

Also known as: 662381951557, IPLG3/0-3, NSIIPLG303

Specifications

Material: Plastisol
Color: Gray
Allowable Gauge Range: 4 - 3/0
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 4 - 3/0
Color: Gray
Wire/Cable Openings: 3