Insulated Cable Connector, 1 Side Entry, 14 to 6 AWG, AL/CU

Item #: 0582372

Cat #: ITG-6

UPC: 662381951403

$ 37.91 EA
Company wide:
161 in stock
Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For 1-Wires And In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 14 AWG - 6 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors

Overview

Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For 1-Wires And In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 14 AWG - 6 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors

6-14 AWG (Class B,C,D,K,M,I) Polaris™ Grey For Fine STR Cooper Conductor - 2 Port

Also known as: 662381951403, ITG-6, NSIITG6

Specifications

Material: Plastisol
Color: Gray
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 12
Material: Plastisol
Wire/Cable Openings: 2
Color: Gray
Allowable Gauge Range: 14 - 12