
Invite 3-100W MED CHANDELIER Gray
Item #: 0582358
Cat #: P4695-09
UPC: 785247178797
$ 513.31 EA
Company wide:
0
in stock
Invite the beauty of light into your home with this Brushed Nickel three-light chandelier. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Overview
Invite the beauty of light into your home with this Brushed Nickel three-light chandelier. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Also known as: 785247178797, P4695-09, PROP469509
Specifications
| Wattage: | 100 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |