
$ 58.14 EA
Company wide:
0
in stock
Documents & Guides
4.87 X 2.87 Back Panel 14 Ga. White
Overview
4.87 X 2.87 Back Panel 14 Ga. White
14 gauge steel white back panel, 4.88 Inches x 2.88 Inches
Also known as: 034481007487, JP64, CARJP64
Features & Benefits
- Easily removable one-piece front cover with access from right or left as needed opens 180º to allow full access to cables
- Self-aligning bolt locations minimize lifting and speed installation
- Self-captivating fasteners; bolt doesn't turn while tightening nut
- Generous finger depth allows for maximum cable density and allows smooth transitions from vertical to horizontal positions
- CableTek Vertical Cable Manager provides support, management, and high capacity data networking cables. This CableTek Vertical Cable Manager Double Fingers, DV6DF7 item measures 84.00x7.25x21.20 inch with a material of Alum color Black.
- Rounded edges on composite material and grommets protect cable jackets from damage
- Robust arrowhead fingers are shaped to funnel cables into base and are made of composite material
- Cable tie-down points provided on back
- Pass-through holes protect cable while facilitating routing between front and back
- Single central door latch allows quick and easy access to cables
Specifications
No Specifications Available