Kickspace Heater, 240V, Wht

Item #: 0582268

Cat #: 114

UPC: 026715022540

$ 347.64 EA
Company wide:
0 in stock
Documents & Guides
Broan Kickspace Heater, Wired for 1,500 watts at 240 volts, White

Overview

Broan Kickspace Heater, Wired for 1,500 watts at 240 volts, White
Also known as: 026715022540, 114, BRN114

Specifications

Wattage: 1500
Volts AC: 120, 240
Color: White
Material: Steel
Wattage: 1500
Color: White
Volts AC: 120, 240
Material: Steel