Svx9000 30hp 230v NEMA1 Alfa Pnl

Item #: 0582262

Cat #: SVX030A1-2A1N1

UPC: 782116110896

$ 7644.29 EA
Company wide:
0 in stock

Overview

C-h Svx030a1-2a1n1 N1 240v 30hp 88a Ct/ 40hp 114a Vt Alfa Panel Fr7
Also known as: 782116110896, SVX030A1-2A1N1, CUTSVX030A12A1N1

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1, IP21
Type: Drive
Horsepower: 30
Type: Drive
IP/NEMA Rating: NEMA 1, IP21