Svx9000 25hp 230v NEMA1 Alfa Pnl

Item #: 0582261

Cat #: SVX025A1-2A1N1

UPC: 782116110889

$ 8181.19 EA
Company wide:
0 in stock

Overview

C-h Svx025a1-2a1n1 N1 240v 25hp 75a Ct/ 30hp 88a Vt Alfa Panel Fr7
Also known as: 782116110889, SVX025A1-2A1N1, CUTSVX025A12A1N1

Specifications

Horsepower: 25
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 25
IP/NEMA Rating: NEMA 1, IP21