SVX9000 20HP 230V NEMA1 ALFA PNL

Item #: 0582260

Cat #: SVX020A1-2A1N1

UPC: 782116110872

$ 4967.50 EA
Company wide:
0 in stock

Overview

SVX9000 20HP 230V NEMA1 ALFA PNL
Also known as: 782116110872, SVX020A1-2A1N1, CUTSVX020A12A1N1

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 20
IP/NEMA Rating: NEMA 1, IP21