5 Hp, SVX9000, VFD, N1

Item #: 0582257

Cat #: SVX005A1-2A1B1

UPC: 782116103256

$ 2549.09 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 5 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 17.5 Amp. Variable Torque: 25.0 Amp. Frame Size: FR5.

Overview

SVX9000 Series Open Drives. 5 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 17.5 Amp. Variable Torque: 25.0 Amp. Frame Size: FR5.
Also known as: 782116103256, SVX005A1-2A1B1, CUTSVX005A12A1B1

Specifications

Phase: 3
Horsepower: 5
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 5
Type: Variable Frequency Drive