3 Hp, SVX9000, VFD, N1

Item #: 0582256

Cat #: SVX003A1-2A1B1

UPC: 782116103249

$ 2058.92 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 3 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 11.0 Amp. Variable Torque: 12.5 Amp. Frame Size: FR4.

Overview

SVX9000 Series Open Drives. 3 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 11.0 Amp. Variable Torque: 12.5 Amp. Frame Size: FR4.
Also known as: 782116103249, SVX003A1-2A1B1, CUTSVX003A12A1B1

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240, 208
Phase: 3
Horsepower: 3
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive