Chandelier, 5-Light, 100 Watt, 120 Volt, Brushed Nickel Finish

Item #: 0582243

Cat #: P4441-09

UPC: 785247166855

$ 258.00 EA
Company wide:
0 in stock
Documents & Guides
Chandelier, Five-Light, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched Glass Shade

Overview

Chandelier, Five-Light, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched Glass Shade

Five-light chandelier from Gather possesses a smart simplicity to complement today’s home. Brushed Nickel metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42” of 9 gauge chain is supplied for ceiling chain mount.

Also known as: 785247166855, P4441-09, PROP444109

Specifications

Wattage: 100
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Brushed Nickel
Standards: California Proposition 65