3-Light Antique Bronze Chandelier, 100 Watt, 120V

Item #: 0582231

Cat #: P4440-20

UPC: 785247166848

$ 186.00 EA
Company wide:
0 in stock
Chandelier, 3 Light, 100 Watt, Antique Bronze, Etched Glass Shades, Medium Screw, 120 Volt

Overview

Chandelier, 3 Light, 100 Watt, Antique Bronze, Etched Glass Shades, Medium Screw, 120 Volt

Three-light chandelier from Gather possesses a smart simplicity to complement today's home. Antique Bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42 in of 9 gauge chain is supplied for ceiling chain mount.

Also known as: 785247166848, P4440-20, PROP444020

Specifications

Color: Antique Bronze
Wattage: 100
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Material: Steel
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65