3-Lt. Brushed Nickel Chandelier

Item #: 0582229

Cat #: P4440-09

UPC: 785247166831

$ 186.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P4440-09 3-100W MED CHAND

Overview

PRO P4440-09 3-100W MED CHAND

Three-light chandelier from Gather possesses a smart simplicity to complement today’s home. Brushed Nickel metal arms descend upwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42” of 9 gauge chain is supplied for ceiling chain mount.

Also known as: 785247166831, P4440-09, PROP444009

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65