
2-1/2" Schedule 80 PVC Sweep, 45 Degrees, 24" Radius
Item #: 0582159
Cat #: 212P45X24S8
UPC: 088700013483
$ 56.05 EA
Company wide:
0
in stock
Documents & Guides
2-1/2" Schedule 80 PVC Sweep, 45 Degrees, 24" Radius
Overview
2-1/2" Schedule 80 PVC Sweep, 45 Degrees, 24" Radius
Schedule 80 PVC is a type of thick-walled, dark grey polyvinyl chloride piping engineered for high-pressure industrial applications and superior corrosion resistance. It is stronger than Schedule 40, designed to withstand higher PSI and harsh environments, making it ideal for chemical processing, water treatment, and heavy-duty plumbing.
Also known as: 088700013483, 212P45X24S8
Specifications
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 2 1/2 in |
| Angle: | 45° |
| Sweep Radius: | 24 in |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |
| Type: | Schedule 80 |
| Angle: | 45° |