2-1/2 To 4" Ground Clamp, 1" Hub

Item #: 0582123

Cat #: 282H

UPC: 781002100669

$ 106.04 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 To 4" Ground Clamp, 1" HubBare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 2 1/2" - 4".

Overview

2-1/2 To 4" Ground Clamp, 1" HubBare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 2 1/2" - 4".
Also known as: 781002100669, 282H, DOT282L

Specifications

Diameter: 1 in
Material: Bronze
Allowable Gauge Range: 10 - 3/0
Diameter: 1 in
Allowable Gauge Range: 10 - 3/0
Material: Bronze