Electronic Low-Voltage Dimmer, Midnight

Item #: 0582122

Cat #: MSCELV-600M-MN

UPC: 027557802680

$ 197.49 EA
Company wide:
0 in stock
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Midnight

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Midnight

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in midnight

Also known as: 027557802680, MSCELV-600M-MN, LUTMSCELV600MMN

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Wattage: 600
Family / Style: Maestro
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Color: Midnight
Poles: 1