
Ground Clamp, 2-1/2" to 4", With 3/4" Hubs, Bronze
Item #: 0582121
Cat #: 281H
UPC: 781002100645
$ 103.84 EA
Company wide:
0
in stock
Documents & Guides
Ground Clamp, 2-1/2 Inch to 4 Inch, With 3/4 Inch Hubs, Bronze
Overview
Ground Clamp, 2-1/2 Inch to 4 Inch, With 3/4 Inch Hubs, Bronze
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
Also known as: 781002100645, 281H, DOT281L
Specifications
| Diameter: | 3/4 in |
| Material: | Bronze |
| Allowable Gauge Range: | 8 - 2/0 |
| Diameter: | 3/4 in |
| Allowable Gauge Range: | 8 - 2/0 |
| Material: | Bronze |