
Drum Shade 5-60W CAND CHANDELIER ABZ
Item #: 0582114
Cat #: P4217-20
UPC: 785247178988
$ 574.99 EA
Company wide:
0
in stock
A perennially popular look, the simple lines of the Drum Shade pendant are refreshed with a white linen shade and an Antique Bronze finish, giving a rustic, country-casual feel to this classic fixture. A perfect piece for gracing an entryway or exuding a light over a meal at your dining table or breakfast nook. Use as a standalone style or pair with other popular collections, Inspire and Gather, from Progress Lighting.
Overview
A perennially popular look, the simple lines of the Drum Shade pendant are refreshed with a white linen shade and an Antique Bronze finish, giving a rustic, country-casual feel to this classic fixture. A perfect piece for gracing an entryway or exuding a light over a meal at your dining table or breakfast nook. Use as a standalone style or pair with other popular collections, Inspire and Gather, from Progress Lighting.
Also known as: 785247178988, P4217-20, PROP421720
Specifications
| Color: | Brown |
| Wattage: | 60 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Brown |
| Material: | Steel |
| Wattage: | 60 |
| Standards: | California Proposition 65 |