Reducing Bushing, Threaded, 2-1/2" x 1", Aluminum

Item #: 0582102

Cat #: RB250100A

UPC: 781381736510

$ 40.82 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 2-1/2 Inch to 1 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2-1/2 Inch to 1 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736510, RB250100A, APPRB250100A

Specifications

Diameter: 1 in, 2 1/2 in
Material: Aluminum
Diameter: 1 in, 2 1/2 in
Material: Aluminum