Replacement Glo Stix

Item #: 0582043

Cat #: 11427

UPC: 783310114277

$ 36.04 EA
Company wide:
0 in stock
Documents & Guides
Replacement Glo Stix, Length: 5', Compatible With: Greenlee Glo Stix Kit 540-15, 540-6, or 540-18, Material: 3/16" Diameter Luminescent Fiberglass Rods

Overview

Replacement Glo Stix, Length: 5', Compatible With: Greenlee Glo Stix Kit 540-15, 540-6, or 540-18, Material: 3/16" Diameter Luminescent Fiberglass Rods

Replacement rod

Also known as: 783310114277, 11427, GRE11427, Fish rod

Specifications

Type: Fish Rod, Glow Type
Length: 5 ft
Type: Fish Rod, Glow Type
Length: 5 ft