
$ 1986.30 EA
Company wide:
0
in stock
Documents & Guides
2 inch PVC Coated Expansion Joint, 4 inch Travel Length
Overview
2 inch PVC Coated Expansion Joint, 4 inch Travel Length
PVC coated XJG type expansion joints are used to connect two lengths of conduit subject to longitudinal movement, including that caused in long runs by thermal expansion and contraction.
Also known as: 784011208340, PRXJG64, RRYPRXJG64
Specifications
| Diameter: | 2 in |
| Material: | PVC Coated Steel |
| Diameter: | 2 in |
| Material: | PVC Coated Steel |