10 AWG THHN/THWN-2 Stranded Copper, Gray w/Yellow Stripe, 500'

Item #: 0581993

Cat #: 10THHNCSTRGRAYEL50

UPC: 048243967247

$ 0.58 FT
Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray with Yellow, 500 Foot Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray with Yellow, 500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243967247, 10THHNCSTRGRAYEL50

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Gray/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Color: Gray/Yellow
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded