SVX9000 1HP 230V N1 w/Br Chop Alfa Pnl

Item #: 0581982

Cat #: SVX001A1-2A1B1

UPC: 782116103201

$ 1590.06 EA
Company wide:
0 in stock
Eaton SVX adjustable frequency drive, 1 hp, NEMA Type 1/IP21, 230V, FR4, 3 Phase, EMC H

Overview

Eaton SVX adjustable frequency drive, 1 hp, NEMA Type 1/IP21, 230V, FR4, 3 Phase, EMC H

Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.

Also known as: 782116103201, SVX001A1-2A1B1, CUTSVX001A12A1B1

Specifications

Horsepower: 1
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Horsepower: 1
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Phase: 3
Type: Variable Frequency Drive