Bravo 12-100W MED 3-TIER CHANDELIER BN *** Discontinued ***

Item #: 0581939
Cat #: P4687-09
UPC: 785247173860
Call for price
Company wide:
0 in stock
Twelve-light, three-tier chandelier with white etched glass from the Bravo Collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style. *** Discontinued ***

Overview

Twelve-light, three-tier chandelier with white etched glass from the Bravo Collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style. *** Discontinued ***
Also known as: 785247173860, P4687-09, PROP468709

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)