Svx9000 200hp 480v NEMA1 Alfa Pnl

Item #: 0581918

Cat #: SVX200A1-4A1N1

UPC: 782116094196

$ 35039.17 EA
Company wide:
0 in stock

Overview

200HP 480VAC NEMA 1 DRIVE

SVX Series Adjustable Frequency Drives from Eaton’s Electrical Sector are the next generation of drives specifically engineered for today’s commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer’s needs.

Also known as: 782116094196, SVX200A1-4A1N1, CUTSVX200A14A1N1

Specifications

IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 200
IP/NEMA Rating: NEMA 1
Horsepower: 200
Type: Variable Frequency Drive