AFD, 125HP, NEMA 1/IP21, 480VAC, 3PH, EMC H, No Brake Chopper

Item #: 0581915

Cat #: SVX125A1-4A1N1

UPC: 782116011599

$ 21073.32 EA
Company wide:
0 in stock
SVX Adjustable Frequency Drive, 125 Horse Power, NEMA Type 1/IP21, 480 Volt AC, FR8, 3-Phase, EMC H, Standard Software, A/N keypad, No Brake Chopper, Standard Boards

Overview

SVX Adjustable Frequency Drive, 125 Horse Power, NEMA Type 1/IP21, 480 Volt AC, FR8, 3-Phase, EMC H, Standard Software, A/N keypad, No Brake Chopper, Standard Boards

Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX series is suitable for multiple motor drive systems and high-speed applications.

Also known as: 782116011599, SVX125A1-4A1N1, CUTSVX125A14A1N1

Specifications

Type: AC Drive, VFD
Volts AC: 480
Horsepower: 125
IP/NEMA Rating: NEMA 1, IP21
Type: AC Drive, VFD
Horsepower: 125
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21