Variable Frequency Drive, 100HP, SVX9000, VFD, NEMA1, Brake Chopper, 140A, Frame FR8

Item #: 0581914

Cat #: SVX100A1-4A1N1

UPC: 782116011582

$ 19595.38 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 100 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 140 Amp. Variable Torque: 170 Amp. Frame Size: FR8.

Overview

SVX9000 Series Open Drives. 100 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 140 Amp. Variable Torque: 170 Amp. Frame Size: FR8.

Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX series is suitable for multiple motor drive systems and high-speed applications.

Also known as: 782116011582, SVX100A1-4A1N1, CUTSVX100A14A1N1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Horsepower: 100
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1