75 Hp, SVX9000, VFD, N1

Item #: 0581913

Cat #: SVX075A1-4A1N1

UPC: 782116011575

$ 15222.40 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 75 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 105.0 Amp. Variable Torque: 140.0 Amp. Frame Size: FR8.

Overview

SVX9000 Series Open Drives. 75 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 105.0 Amp. Variable Torque: 140.0 Amp. Frame Size: FR8.

Eaton SVX adjustable frequency drive Catalog#:SVX075A1-4A1N1 SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards

Also known as: 782116011575, SVX075A1-4A1N1, CUTSVX075A14A1N1

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 75
IP/NEMA Rating: NEMA 1