60 Hp, SVX9000, VFD, N1

Item #: 0581908

Cat #: SVX060A1-4A1N1

UPC: 782116011568

$ 12415.94 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 60 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 87.0 Amp. Variable Torque: 105.0 Amp. Frame Size: FR7.

Overview

SVX9000 Series Open Drives. 60 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 87.0 Amp. Variable Torque: 105.0 Amp. Frame Size: FR7.

Eaton SVX adjustable frequency drive Catalog#:SVX060A1-4A1N1 SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards

Also known as: 782116011568, SVX060A1-4A1N1, CUTSVX060A14A1N1

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 60
Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Type: Variable Frequency Drive