30 Hp, SVX9000, VFD, N1

Item #: 0581900

Cat #: SVX030A1-4A1B1

UPC: 782116011537

$ 6924.81 EA
Company wide:
0 in stock
SVX9000 Series Open Drives. 30 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 46.0 Amp. Variable Torque: 61.0 Amp. Frame Size: FR6.

Overview

SVX9000 Series Open Drives. 30 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 46.0 Amp. Variable Torque: 61.0 Amp. Frame Size: FR6.

Eaton SVX adjustable frequency drive Catalog#:SVX030A1-4A1B1 SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards

Also known as: 782116011537, SVX030A1-4A1B1, CUTSVX030A14A1B1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Horsepower: 30
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1