KIC 4909BKZ ACCESSORY CHAIN

Item #: 0581896
Cat #: 4909BKZ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
KIC 4909BKZ ACCESSORY CHAIN

Overview

KIC 4909BKZ ACCESSORY CHAIN
Also known as: 4909BKZ, KIC4909BKZ

Specifications

Width: 2 1/8 in
Depth: 1 7/8 in
Type: Handy Box, Extension
Knockout Diameter: 1/2 in
Mounting: Screw On
Height: 4 in
Material: Steel
Cubic Inches: 13 in³
Width: 2 1/8 in
Type: Handy Box, Extension
Mounting: Screw On
Material: Steel
Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Height: 4 in
Cubic Inches: 13 in³

Customer Reviews

No reviews for this product
(0)