MULT SVC FTG BUSHED OPNG 1IN DIA

Item #: 0581879

Cat #: LTF48-1

UPC: 786564078401

$ 22.13 EA
Company wide:
0 in stock

Overview

1" (25mm) diameter bushed opening.
Also known as: 786564078401, LTF48-1, WMDLTF481

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum