Protection Strip CPF5-08

Item #: 0581731

Cat #: 0199 323.23

UPC: 662019965598

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Detachable Protection Strip, 10 pole, Type: CPF5-08

Overview

Detachable Protection Strip, 10 pole, Type: CPF5-08
Also known as: 662019965598, 0199 323.23, ENT1SNA199323R2300

Specifications

Type: Protection Strip
Family / Style: Entrelec
Type: Protection Strip
Family / Style: Entrelec