
Bath Vanity, 4-Light, 100 Watt, Brushed Nickel
Item #: 0581646
Cat #: 45640NI
UPC: 783927444873
$ 199.99 EA
Company wide:
0
in stock
Documents & Guides
Jolie Bath Vanity, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Overview
Jolie Bath Vanity, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Also known as: 783927444873, 45640NI, KIC45640NI
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Material: | Steel |
| Type: | Bath/Wall Fixture |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel |
| Light Technology: | Incandescent |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Type: | Bath/Wall Fixture |