Bath Vanity, 3-Light, 100W, 120V, Olde Bronze

Item #: 0581642

Cat #: 45639OZ

UPC: 783927444866

$ 154.99 EA
Company wide:
0 in stock
Documents & Guides
Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Olde Bronze

Overview

Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Olde Bronze
Also known as: 783927444866, 45639OZ, KIC45639OZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Volts AC: 120
Material: Steel
Type: 3-Light
Base: Medium Screw (E26)
Color: Olde Bronze
Material: Steel
Wattage: 100
Volts AC: 120
Type: 3-Light