Bath Vanity, 3-Light, 100W, 120V, Brushed Nickel

Item #: 0581639

Cat #: 45639NI

UPC: 783927444859

$ 154.99 EA
Company wide:
0 in stock
Documents & Guides
Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel

Overview

Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel

Enjoy the splendor of this Brushed Nickel 3 light bath light from the refreshing Jolie Collection. The clean lines are beautifully accented by satin etched glass. Jolie is the perfect transitional style for a variety of homes.

Also known as: 783927444859, 45639NI, KIC45639NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: 3-Light
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel
Type: 3-Light