Bath Vanity, 2-Light, 100W, 120V, Olde Bronze

Item #: 0581637

Cat #: 45638OZ

UPC: 783927444842

$ 104.99 EA
Company wide:
0 in stock
Documents & Guides
Jolie Collection Bath Vanity, 2-Light, 100W, Medium Socket, 120 Volt, Old Bronze

Overview

Jolie Collection Bath Vanity, 2-Light, 100W, Medium Socket, 120 Volt, Old Bronze
Also known as: 783927444842, 45638OZ, KIC45638OZ

Specifications

Type: 2-Light
Base: Medium Screw (E26)
Wattage: 100
Color: Olde Bronze
Volts AC: 120
Material: Steel
Type: 2-Light
Wattage: 100
Volts AC: 120
Base: Medium Screw (E26)
Color: Olde Bronze
Material: Steel