MERCMASTER III ENCLOSED AND GA

Item #: 0581559

Cat #: KPSTL10150J5MT

UPC: 781381559317

Company wide:
0 in stock
Documents & Guides
No Documents Available
HID Hazardous Location Light Fixture with Refractor, Constructional Feature Dusttight, Moisture Resistant, Weatherproof, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia, Number of Hubs 1, Hub Size 1-1/2 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Refractor Material Heat-Resistant Prismatic Glass, Mounting 90 Deg Stanchion, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA

Overview

HID Hazardous Location Light Fixture with Refractor, Constructional Feature Dusttight, Moisture Resistant, Weatherproof, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia, Number of Hubs 1, Hub Size 1-1/2 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Refractor Material Heat-Resistant Prismatic Glass, Mounting 90 Deg Stanchion, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA
Also known as: 781381559317, KPSTL10150J5MT, APPKPSTL10150J5MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID