6" Grill, White

Item #: 0581546

Cat #: FV-NLF06G

UPC: 092281134536

$ 36.01 EA
Company wide:
0 in stock
Documents & Guides
6" Duct Inlet Grill, White

Overview

6" Duct Inlet Grill, White
Also known as: 092281134536, FV-NLF06G, PANFVNLF06G

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in