Ceiling Light, 1-Light, 100W, Brushed Nickel

Item #: 0581524
Cat #: 77063-962
UPC: 785652770630
$ 54.16 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/2 inch, Finish: Brushed Nickel

Overview

Ceiling Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/2 inch, Finish: Brushed Nickel
Also known as: 785652770630, 77063-962, SEA77063962

Specifications

Type: 1-Light, Ceiling Fixtures, Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 10 1/2 in
Wattage: 100
Color: Brushed Nickel
Type: 1-Light, Ceiling Fixtures, Ceiling Fixture
Diameter: 10 1/2 in
Color: Brushed Nickel
Base: Medium Screw (E26)
Wattage: 100

Customer Reviews

No reviews for this product
(0)