Incandescent Assembled Stack Light, Red

Item #: 0581439

Cat #: 102SIN-RGA-N5

UPC: 782640102015

$ 481.04 EA
Company wide:
0 in stock
Documents & Guides
Assembled Stack Light, Incandescent, Color: Red, Green, Amber, Voltage: 120V AC, 102 Series, NEMA 3R, 4X, Height: 15.50" Diameter: 3.00".

Overview

Assembled Stack Light, Incandescent, Color: Red, Green, Amber, Voltage: 120V AC, 102 Series, NEMA 3R, 4X, Height: 15.50" Diameter: 3.00".

Edwards 102 Series StackLight is a unique audible-visual signaling device that may contain up to five light modules and a pulsating horn in a single, integrated stack. Two optional sounder modules are also available. The StackLight diffusion optic lens allows viewing from close up while still projecting the light through use of a built-in projection ring.

The lens modules are available with LED, Incandescent, Halogen or Strobe light sources. Options for steady-on or flashing are available. The 102 Series offers a shorter base for panel or conduit mounting as well as a taller base, designed for use with a sounder module.

Also known as: 782640102015, 102SIN-RGA-N5, EDW102SINRGAN5

Specifications

Color: Amber, Red, Green
Volts AC: 120
Light Technology: Incandescent
Color: Amber, Red, Green
Light Technology: Incandescent
Volts AC: 120