4" Diameter, Nail-On, Ceiling/Fixture Box

Item #: 0581390

Cat #: FB417S

UPC: 018997721716

$ 13.75 EA
Company wide:
10 in stock
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Non-Metallic, Depth: 3-1/2". Cubic Inches: 20". Fixture Weight: 70 lbs. Includes: Nails.

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Non-Metallic, Depth: 3-1/2". Cubic Inches: 20". Fixture Weight: 70 lbs. Includes: Nails.

Arlington’s newest box for fans and fixtures is a Plastic Box with a Steel Mounting Bracket. It’s fast – and easy install. Just nail it to a single or double joist for a safe and secure UL/CSA listed installation! The 20 cubic inch capacity FB417S fan/fixture box supports a fan or fixture up to 70 lbs. – with a 2 hour fire rating. For added convenience and time-savings, FB417S ships with an installed NM cable connector, mud cover, and parked-in-place bracket nails and fan/fixture installation screws. There are no pieces to lose or misplace.

Also known as: 018997721716, FB417S, ARLFB417S

Specifications

Depth: 3 1/2 in
Mounting: Bracket, Nail On
Material: Plastic
Cubic Inches: 20 in³
Depth: 3 1/2 in
Material: Plastic
Mounting: Bracket, Nail On
Cubic Inches: 20 in³