C-h E34pb3-1x Pushbutton Operator

Item #: 0581377

Cat #: E34PB3-1X

UPC: 782113792569

$ 168.89 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 Mm, Corrosion Resistant Pushbutton, Black Bezel, Non-illuminated, Green Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts

Overview

Assembled, 30.5 Mm, Corrosion Resistant Pushbutton, Black Bezel, Non-illuminated, Green Plastic Flush Operator With Momentary Action, No Light Unit, 1no, 1nc Contacts
Also known as: 782113792569, E34PB3-1X, CUTE34PB31X

Specifications

Mounting: Flush
Type: Corrosion Resistant, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant, Pushbutton