Strut Strap, Universal, 1", Steel

Item #: 0581279

Cat #: P1213 EG

UPC: 702316500648

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
Strut Strap, Universal, 1 Inch, Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Strut Strap, Universal, 1 Inch, Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

Universal Clamps for Rigid or Thin wall Conduit PS 1300 series pipe clamps are designed for broad use with rigid or thin wall conduit (EMT). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 702316500648, P1213 EG, PSTP1213EG, unistrut clamp

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel