Safety Switch, 30A, 3P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0581267

Cat #: DH321FWK

UPC: 782113205427

$ 3812.59 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113205427, DH321FWK, CUTDH321FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 240