Chandelier, 5-Light, 100 Watt, Brushed Nickel

Item #: 0581239

Cat #: 43504NI

UPC: 783927417983

Call for price
Company wide:
0 in stock
Documents & Guides
Keiran Chandelier, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched White Glass

Overview

Keiran Chandelier, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched White Glass
Also known as: 783927417983, 43504NI, KIC43504NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Chandelier
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Type: Chandelier
Wattage: 100
Color: Brushed Nickel
Light Technology: Incandescent